missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STERIS Hydrogen Peroxide WFI Sterile Solution
A low residue cleaner with minimal organic carbon
$904.36 - $1110.73
Specifications
| Product Type | Disinfectant |
|---|---|
| Sterility | Sterile |
| Composition | Hydrogen Peroxide and USP-quality Water For Injection (WFI) |
| Filtered | Filtered |
| For Use With (Application) | Removing Organic and Inorganic Residue From Surfaces |
| Catalog Number | Mfr. No. | Volume (English) | Concentration | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (English) | Concentration | Price | Quantity | ||||
|
19415130
|
STERIS
1S0777WR |
22 oz. | 0.03% |
Case of 12 Each for $992.38
|
|
||||
|
19415131
|
STERIS
1S0796WR |
32 oz. | 0.03% |
Case of 12 Each for $1,110.73
|
|
||||
|
19415132
|
STERIS
1S0708WR |
1 gal. | 0.03% |
Case of 4 Each for $904.36
|
|
||||
Description
- Made with Hydrogen Peroxide and USP-quality Water For Injection (WFI)
- Formulated to be a low residue cleaner with minimal organic carbon
- Filtered, and filled in an ISO Class 5 aseptic environment to minimize the potential of particles being introduced during use
- Each package is double bagged for easy entry into controlled environments
- Includes an extensive documentation package to meet validation objectives
- Supported by the STERIS Technical Services team for individualized application and validation assistance
- Each lot is documented by a Certificate of Analysis that includes sterility results
Specifications
| Disinfectant | |
| Hydrogen Peroxide and USP-quality Water For Injection (WFI) | |
| Removing Organic and Inorganic Residue From Surfaces |
| Sterile | |
| Filtered |