missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Trypsin Protease

Catalog No. SH3023601
Change view
Click to view available options
Quantity:
100 mL
500 mL
Formulation:
0.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA
2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA
2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 1 g/L EDTA
25.0 g porcine trypsin (1:250/L) in HBSS
Without Additives:
No Calcium, No Magnesium
No Calcium, No Magnesium, No EDTA, No Phenol Red
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Formulation Without Additives
SH3023601 100 mL 0.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA No Calcium, No Magnesium
SV3003101 100 mL 2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 1 g/L EDTA No Calcium, No Magnesium
SV3003701 100 mL 25.0 g porcine trypsin (1:250/L) in HBSS No Calcium, No Magnesium, No EDTA, No Phenol Red
SH3004201 100 mL 2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA No Calcium, No Magnesium
SH3004202 500 mL 2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA No Calcium, No Magnesium
SH3023602 500 mL 0.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA No Calcium, No Magnesium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SH3023601 Supplier Cytiva Supplier No. SH30236.01
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Derived from porcine pancreas. HyClone™ Trypsin Protease is used to disaggregate adherent cells from substrate or surface to which they are attached.

  • Derived from porcine pancreas
  • Gamma irradiated prior to hydration and filling
  • Formulated without calcium and magnesium

Specifications

Content And Storage Store frozen
Concentration 0.05% (1 X)
Form Liquid
Sterilization Method 0.1 μm Sterile-filtered
With Additives Trypsin, porcine, Hanks’ Balanced Salt solution (HBSS), EDTA
Without Additives No Calcium, No Magnesium
Formulation 0.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA
Quantity 100 mL
Source Porcine pancreas