missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), Powder
Supplier: Cytiva SH3000803
Description
Support cell culture growth and biomanufacturing processes with powdered HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), manufactured using ISO 9001:2000-certified processes.
Specifications
| Powder | |
| Non-sterile | |
| No α-Thioglycerol | |
| cGMP and ISO 9001:2000 | |
| MEM/EBSS with L-Glutamine |
| MEM/EBSS with L-glutamine | |
| Glutamine | |
| 10 L | |
| 2° to 8°C, away from light and moisture |