missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ HyCell CHO Powder Cell Culture Medium without L-glutamine and with HT
Description
Specifications
Specifications
| Form | Powder |
| Sterility | Non-sterile |
| With Additives | Sodium Bicarbonate, Poloxamer 188, Hypoxanthine, Thymidine |
| Without Additives | No Phenol Red, No HEPES, No Glutamine |
| Quantity | 5 L |
| Content And Storage | 2° to 8°C, away from light and moisture |