missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Dulbecco's Modified Eagles Medium
Designed to support cell culture growth and biomanufacturing processes.
Supplier: Cytiva SH3028502
Description
- Format: Liquid
Specifications
| Liquid | |
| 0.1 μm Sterile-filtered | |
| No Glutamine | |
| ISO 9001:2000 | |
| Liquid medium with glucose and sodium pyruvate; without L-glutamine; 1000 mL bottle |
| DMEM Media | |
| Glucose, Sodium Pyruvate | |
| 1000Â mL | |
| 2° to 8°C, away from light |