missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Cell Boost 2 Supplement

Catalog No. SH3111402
Change view
Click to view available options
Quantity:
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3111402 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SH3111402 Supplier Cytiva Supplier No. SH31114.02
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Supplements cell culture with amino acids and glucose and manufactured to meet cGMP manufacturing standards and QC specifications.

Improve productivity and cell yield in fed-batch cultures by supplementing the cell culture medium to replace nutrients depleted during cell culture. HyClone Cell Boost 2 Supplement provides amino acids and glucose to support fed batch cultures in research and bioprocessing applications.

Available as a convenient ready-to-use liquid feed solution or as a dry powder feed to be hydrated before use.

  • Designed to support modern manufacturing processes, Cell Boost 2 is chemically defined (CD), animal-derived component-free (ADCF), protein-free, and hydrolysate-free.
  • For convenience, this cell culture supplement is available as a ready-to-use liquid format in addition to a dry powder format.

Specifications

Content And Storage 2 to 8°C, away from light
Form Liquid
Sterility Non-sterile
Without Additives No Poloxamer 188, No Glutamine
Quantity 1000 mL