missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ AdvanceSTEM™ Cell Culture Media
$197.67 - $197.67
Specifications
| Cell Type | Embryonic Stem Cells (ESCs), Induced Pluripotent Stem Cells (iPSCs) |
|---|---|
| Form | Liquid |
| Product Type | Stem Cell Media |
| Sterility | Sterile-filtered |
| Quantity | 500 mL |
Description
Support the growth of embryonic cell cultures with HyClone™ AdvanceSTEM™ Cell Culture Media.
Specifications
| Embryonic Stem Cells (ESCs), Induced Pluripotent Stem Cells (iPSCs) | |
| Stem Cell Media | |
| 500 mL |
| Liquid | |
| Sterile-filtered | |
| Store at 2° to 8°C away from light |