missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HyClone™ 1 M NaCl, Cytiva
Description
HyClone™ NaCl solutions in single-use bags offer a convenient format for many upstream and downstream bioprocessing applications.
- Manufactured in ISO 9001 and ISO 13485 certified facility.
- Lot-specific certificate of analysis (CoA) for each lot produced.
- Intended for further manufacturing or research use. Not for diagnostic or therapeutic use.
- 0.2 μm sterile filtered.
- Provided in single-use bag containers.
- Raw material is EP, USP, and JP grade.
Specifications
Specifications
| Color | Clear, Colorless |
| Quantity | 200 L |
| Concentration or Composition (by Analyte or Components) | 1.0 M (1.0 N) |
| Packaging | Single-use Bioprocessing Container |
| Product Line | HyClone |
Safety and Handling
| ShelfLife | 12 Months |
| Recommended Storage | Room Temperature as defined by regional Pharmacopeia (15°C to 30°C in US; 15°C to 25°C in EU) |