missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ HX/HS Stand for Terminal

Catalog No. 01912578
Change view
Click to view available options
Length: 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01912578 Length: 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01912578 Supplier Mettler Toledo™ Supplier No. 30018474

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Terminal and Printer Support Stand to mount the instrument and optional printer holder.

  • Optimizes use of workspace
  • Enhanced Ergonomics

Specifications

For Use With (Equipment) HS/HX Moisture Analyzer
Material Metal
Dimensions (L x W x H) 12 x 2.5 x 0.5
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Height (English) 2.5 in.
Height (Metric) 6.35 cm
For Use With (Application) Moisture Analysis
Quantity 1
Weight (English) 2.65 lb.
Weight (Metric) 1.2 kg
Product Line HS/HX Moisture Analyzer
Type Moisture Analyzer Accessory
Depth (English) 0.5 in.
Depth (Metric) 1.27 cm
Show More Show Less