missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ HX/HS Sample Pan Handler

Catalog No. 01912577
Change view
Click to view available options
3 x 3 in;
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01912577 3 x 3 in;
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01912577 Supplier Mettler Toledo™ Supplier No. 30020852

Moisture Sample Pan Holder

Safe Sample Handling

Specifications

For Use With (Equipment) HS/HX Moisture Analyzer
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
For Use With (Application) Moisture Analysis
Quantity 1
Weight (English) 0.066 lb.
Weight (Metric) 30 g
Product Line HS/HX Moisture Analyzers
Type Moisture Analyzer Accessory
Show More Show Less