missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ HX/HS Anti-Theft Device

Catalog No. 01912581
Change view
Click to view available options
18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01912581 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01912581 Supplier Mettler Toledo™ Supplier No. 11600361
Only null left

Strong coated steel cord with a loop at one end and a detachable lock with T-bar mechanism at the other.

  • Steel security cord
  • Detachable lock with T-bar mechanism
  • Visual and physical safety
  • Two keys provided
  • Anti-theft Solution
  • Easy Installation

Specifications

For Use With (Equipment) Balances and Moisture Analyzers
Material Steel
Length (English) 18 in.
Length (Metric) 45 cm
For Use With (Application) Lock balances and moisture analyzers
Quantity 1
Weight (Metric) 220 g
Product Line Balance and Moisture Analyzer Accessory
Type Moisture Analyzer Accessory