missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Humboldt Bunsen Burner
Description
- With aluminum mixing tubes
- Serrated gas inlet connections
- Inlet O.D.: 0.31 in. (7.9mm)
- Separate models for natural and LP gases
Specifications
Specifications
| Product Type | Bunsen Burner |
| Gas Type | Natural Gas |
| Diameter (English) Outer Inlet | 0.31 in. |
| Diameter (English) Outer Mixing Tube | 0.5 in. |
| Diameter (Metric) Outer Inlet | 7.9 mm |
| Diameter (Metric) Outer Mixing Tube | 13 mm |
| For Use With (Application) | Utilize the Finest Components and are Manufactured to the Highest Standards |
| Heat Value | 4100 BTU |
| Height (English) | 6.125 in. |
| Height (Metric) | 156 mm |
| Show More |