missing translation for 'onlineSavingsMsg'
Learn More

Humboldt Bunsen Burner

Catalog No. 22043158
Change view
Click to view available options
Gas Type:
LPG
Natural Gas
Heat Value:
4100 BTU
4270 BTU
Height (English):
6.125 in.
Diameter (English) Outer Mixing Tube:
0.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type Heat Value Height (English) Diameter (English) Outer Mixing Tube
22043158 LPG 4270 BTU 6.125 in. 0.5 in.
22043141 Natural Gas 4100 BTU 6.125 in. 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22043158 Supplier Humboldt Supplier No. H 5875

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High-quality nickel-plated die-cast zinc bases

  • With aluminum mixing tubes
  • Serrated gas inlet connections
  • Inlet O.D.: 0.31 in. (7.9mm)
  • Separate models for natural and LP gases

Specifications

Product Type Bunsen Burner
Gas Type LPG
Material Aluminum
Diameter (English) Outer Inlet 0.31 in.
Diameter (English) Outer Mixing Tube 0.5 in.
Diameter (Metric) Outer Inlet 7.9 mm
Diameter (Metric) Outer Mixing Tube 13 mm
For Use With (Application) Utilize the Finest Components and are Manufactured to the Highest Standards
Heat Value 4270 BTU
Height (English) 6.125 in.
Height (Metric) 156 mm
Includes Flame Stabilizer, Nickel-Plated, Die-Cast Zinc Base, Aluminum Mixing Tube and Serrated Gas Inlet Connection
Show More Show Less