missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Human Melanocyte Growth Supplement (HMGS)
Human Melanocyte Growth Supplement (HMGS)
Supplier: Gibco™ S0025
Description
A sterile, concentrated (100X) solution intended for use with Medium 254 or Medium 254CF to culture human epidermal melanocytes. Each 5 ml bottle of HMGS contains all of the growth factors, hormones, and tissue extracts necessary for the culture of human epidermal melanocytes and is the correct amount of supplement for a 500 ml bottle of basal Medium 254 or Medium 254CF.When a 500 ml bottle of medium is supplemented with HMGS, the final concentrations of the components in the supplemented medium are:
Specifications
| Store in freezer (-5 to -20°C). | |
| 100 X | |
| Growth Supplement | |
| Cascade Biologics | |
| Dry Ice | |
| Human |
| Mammalian Cells | |
| Liquid | |
| Sterile | |
| 5 mL | |
| Human |
For Research Use Only. Not for use in diagnostic procedures.