missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Human Articulated Foot Bone Model
Life-size human foot bone model provides an incredible amount of realism and detail for examining the human skeleton. The flexible wire assembly allows for full movement demonstration.
$135.43
Specifications
| For Use With (Application) | Examining The Human Skeleton |
|---|---|
| Height (English) | 2.5 in. |
| Length (English) | 8.5 in. |
| Material | PVC |
| Width (English) | 3.5 in. |
Description
- Life-size, anatomically correct
- Realistic details, textures, and bony landmarks
- Ideal for both student and patient educational demonstrations
- Made of durable and sturdy PVC plastic
- Held together with flexible wire to allow for full range movement demonstration of the human foot
- Washable
Specifications
| Examining The Human Skeleton | |
| 8.5 in. | |
| 3.5 in. |
| 2.5 in. | |
| PVC | |
| Anatomical Model, Human |