missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Articulated Foot Bone Model

Catalog No. S27435
Change view
Click to view available options
Includes:
Left Side
Right Side
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S27435 Left Side
S27434 Right Side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27435 Supplier Eisco™ Supplier No. AMCH1023AS

Life-size human foot bone model provides an incredible amount of realism and detail for examining the human skeleton. The flexible wire assembly allows for full movement demonstration.

  • Life-size, anatomically correct
  • Realistic details, textures, and bony landmarks
  • Ideal for both student and patient educational demonstrations
  • Made of durable and sturdy PVC plastic
  • Held together with flexible wire to allow for full range movement demonstration of the human foot
  • Washable

Specifications

For Use With (Application) Examining The Human Skeleton
Height (English) 2.5 in.
Includes Left Side
Length (English) 8.5 in.
Material PVC
Width (English) 3.5 in.
Product Type Anatomical Model, Human