missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HRC 2 lite

Compact refrigerated and heating circulator with powerful 400 W cooling and 1000 W heating capacity, designed for simple tempering tasks down from -10 to 100°C.
$12,603.01
Specifications
| Ambient Temperature | 5°C to 32°C |
|---|---|
| Description | Compact refrigerated and heating circulator |
| Capacity (Metric) | 1 to 3.5 L |
| Cooling Capacity | 400 W |
| Flow Rate | 18 L/min. |
| Catalog Number | Mfr. No. | Plug Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Plug Type | Price | Quantity & Availability | |||||
11116943
![]() |
IKA™
0020104312* |
US |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Device for tempering bioreactors and laboratory reactors, open bath solutions or serves as a tempering source for measuring devices.
- Compact and space-saving design allows the refrigerated and heating circulator fit in confined laboratory space conditions.
- Easily accessible
- Easy-to-clean mesh filter
- Powerful pressure and suction pump
- Sustainable thanks to the natural refrigerant R290
Specifications
| 5°C to 32°C | |
| 1 to 3.5 L | |
| 18 L/min. | |
| -10°C to +100°C | |
| LED | |
| HRC 2 lite, Olive for DN 8 hoses (2/Cs), USB A-B Cable | |
| 0.15 bar | |
| IP21 | |
| 225 mm | |
| 430 mm | |
| 230 V |
| Compact refrigerated and heating circulator | |
| 400 W | |
| Pressure/Suction Pump | |
| Refrigerated and Heating Circulator | |
| 1000 W | |
| 0.35 bar | |
| 51 dBA | |
| ±0.1 K | |
| 385 mm | |
| 24.9 kg | |
| 50/60 Hz |