missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ HPLC Stainless Steel Capillary Tubing Assemblies
For Agilent HPLC Systems.
Supplier: Restek™ RK 26536
Description
- Precut, micropolished tubing and preseated fittings for quick, easy maintenance of your Agilent HPLC systems
- Material: Stainless steel
Chemical Identifiers
| Agilent HPLC Systems |
Specifications
| Agilent HPLC Systems | |
| PreSeated fittings for quick, easy maintenance | |
| Smooth | |
| 0.006 in. | |
| 400 mm |
| Capillary Tubing | |
| 1100 | |
| HPLC Systems | |
| 15.7 in. | |
| Stainless Steel (316) |