missing translation for 'onlineSavingsMsg'
Learn More

Restek™ HPLC Stainless Steel Capillary Tubing Assemblies

Catalog No. 06728950
Encompass
Change view
Click to view available options
Overall Length (Metric):
130 mm
150 mm
180 mm
400 mm
700 mm
Diameter (English) Inner:
0.006 in.
0.009 in.
0.0625 in.
Type:
Capillary Tubing
Capillary Tubing with Fitting
Fitting
Mixing Capillary Assembly
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (English) Inner Type
06728950 130 mm 0.006 in. Capillary Tubing with Fitting
06728953 700 mm 0.009 in. Capillary Tubing with Fitting
06728952 180 mm 0.006 in. Capillary Tubing with Fitting
06728959 150 mm 0.006 in. Capillary Tubing
06728961 400 mm 0.006 in. Capillary Tubing
06728962 - 0.0625 in. Fitting
06728957 - - Mixing Capillary Assembly
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06728950 Supplier Restek™ Supplier No. RK 26525
Only null left

For Agilent HPLC Systems.

  • Precut, micropolished tubing and preseated fittings for quick, easy maintenance of your Agilent HPLC systems
  • Material: Stainless steel

Specifications

For Use With Agilent HPLC Systems
Type Capillary Tubing with Fitting
Includes PreSeated fittings for quick, easy maintenance
Model 1090
Finish Smooth
For Use With (Application) HPLC Systems
Diameter (English) Inner 0.006 in.
Overall Length (English) 5.11 in.
Overall Length (Metric) 130 mm
Material Stainless Steel (316)