missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ HP35 Disposable Microtome Blades

Epredia™ HP35 microtome blades are coated for reliable and thin sectioning.

$1,224.71

Specifications

Product Type High Profile Blade
Profile High
For Use With (Application) Designed for high-quality thin sectioning
Disposable Single-use
Thickness (English) 0.01 in.
View More Specs

Products 1
Catalog Number Mfr. No. Coating Price Quantity & Availability  
Catalog Number Mfr. No. Coating Price Quantity & Availability  
28618168
View Documents Promotion Details
Epredia™
3150734
Coated
Case of 50 Each for $1,224.71
Only null left
 
Description

Description

  • High-profile
  • Increased durability
Specifications

Specifications

High Profile Blade
Designed for high-quality thin sectioning
0.01 in.
High
Single-use
0.31 mm
Videos
SDS
Documents

Documents