missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ Series 2400 Clean Class 12 in. Latex Gloves

Catalog No. 19423110
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19423110 X-Large
19423107 Small
19423108 Medium
19423109 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19423110 Supplier Hourglass International™ Supplier No. HG2404

Non-sterile latex gloves are fully-textured, double-chlorinated, and double-bagged. Recommended for Class 100/ISO 5 and higher critical environments.

  • 100% natural rubber latex
  • Double chlorinated
  • Natural color
  • Fully textured
  • 30 cm (12 in.)

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards
Certifications/Compliance (Europe) EN 420
Chlorinated No
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 4
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 5.9 mil
Thickness (Metric) 0.15 mm
Manufacturing/QMS Audit Standards ISO 13485; ISO 9001
Model 2404
Packaging Type Double-Bagged
Series HandPRO™ Series 2400
Tensile Strength 18 MPa min.
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less