missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 1750 Series Controlled Environment Nitrile Gloves
GREENER_CHOICE

Catalog No. 17500105
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17500105 2X-Large
17500100 X-Small
17500101 Small
17500102 Medium
17500103 Large
17500104 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17500105 Supplier Hourglass International™ Supplier No. 1755200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Controlled environment gloves are made from patented LOW DERMA™ accelerator-free, sulfur-free, and ultra-low surfactant nitrile with enhanced strength and a secure wet grip. Double-bagged and suitable for ISO 6 or higher cleanrooms.

  • CE bagged
  • Accelerator-free (No dithiocarbamates, thiurams or BMTs)
  • Enhanced strength
  • Secure wet grip
  • Not made with natural rubber latex
  • Sulfur-free
  • Finger textured
  • Anti-fatigue
  • 24 cm (9 in.)

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573
Certifications/Compliance (Europe) EN 420
Chlorinated No
Cleanroom Class Class 1000 (ISO 6)
Accelerator Free Yes
AQL 2.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.7 mil
Palm Thickness (Metric) 0.06 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 5.1 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO 13485; ISO 9001
Model 1755
Packaging Type Double-Bagged
Series HandPRO™ 1750
Tensile Strength 36 MPa
Length (English) 9 in.
Length (Metric) 24 cm
Show More Show Less