missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ 1750 Series Controlled Environment Nitrile Gloves
Controlled environment gloves are made from patented LOW DERMA™ accelerator-free, sulfur-free, and ultra-low surfactant nitrile with enhanced strength and a secure wet grip. Double-bagged and suitable for ISO 6 or higher cleanrooms.
Supplier: Hourglass International™ 1754200
Description
- CE bagged
- Accelerator-free (No dithiocarbamates, thiurams or BMTs)
- Enhanced strength
- Secure wet grip
- Not made with natural rubber latex
- Sulfur-free
- Finger textured
- Anti-fatigue
- 24 cm (9 in.)
Specifications
| Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573 | |
| No | |
| Yes | |
| Blue | |
| Partially Textured | |
| 0.12 mm | |
| Yes | |
| 2.7 mil | |
| Powder Free | |
| X-Large | |
| 5.1 mil | |
| ISO 13485; ISO 9001 | |
| Double-Bagged | |
| 36 MPa | |
| 24 cm |
| EN 420 | |
| Class 1000 (ISO 6) | |
| 2.5 | |
| Single-use | |
| 5.1 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.06 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.12 mm | |
| 1754 | |
| HandPRO™ 1750 | |
| 9 in. |