missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 1700 Series Controlled Environment Nitrile Gloves

Catalog No. 19423032
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19423032 Large
19423029 X-Small
19423030 Small
19423031 Medium
19423033 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19423032 Supplier Hourglass International™ Supplier No. HG1703
Only null left

Micro-textured nitrile gloves for ISO 6 and higher controlled environments deliver high quality hand and product protection.

  • Powder free, latex free and micro-textured for secure grip
  • Reduces risk of Type I latex allergy
  • Ambidextrous, beaded cuff
  • Clean Class 1000/ISO 6 compatible
  • Static dissipative ESD qualities
  • Color: white

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards, ASTM D6319
Certifications/Compliance (Europe) EN420, EU No. 10/2011 for food handling
Chlorinated Yes
Cleanroom Class Class 1000 (ISO 6)
Accelerator Free No
AQL 2.5
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Large
Sterility Non-sterile
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Manufacturing/QMS Audit Standards ISO 13485; ISO 9001
Model 1703
Packaging Type Double-Bagged
Series HandPRO™ 1700
Tensile Strength 24 MPa
Length (English) 9 in.
Length (Metric) 22.9 cm
Show More Show Less