missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 1700 Series Controlled Environment Nitrile Gloves

Micro-textured nitrile gloves for ISO 6 and higher controlled environments deliver high quality hand and product protection.

Supplier:  Hourglass International™ HG1702

 View more versions of this product

Catalog No. 19423031


Only null left
Explore available promotions

Description

Description

  • Powder free, latex free and micro-textured for secure grip
  • Reduces risk of Type I latex allergy
  • Ambidextrous, beaded cuff
  • Clean Class 1000/ISO 6 compatible
  • Static dissipative ESD qualities
  • Color: white
Specifications

Specifications

Compliant to ASTM and IEST standards, ASTM D6319
Yes
No
White
Fully Textured
0.13 mm
Yes
3.5 mil
Powder Free
Medium
5.1 mil
ISO 13485; ISO 9001
Double-Bagged
24 MPa
22.9 cm
EN420, EU No. 10/2011 for food handling
Class 1000 (ISO 6)
2.5
Single-use
5.1 mil
Ambidextrous
Nitrile
0.09 mm
Controlled Environment Gloves
Non-sterile
0.13 mm
1702
HandPRO™ 1700
9 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions