missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 9300 Series ULTRA Clean Class 10 Nitrile Gloves

Finger-textured clean class 10 gloves are made from accelerator-free and sulfur-free patented LOW DERMA™ technology nitrile, providing hand friendly protection with a noticeably better grip and low endotoxin levels for ISO 4 and up environments.

Supplier:  Hourglass International™ HG9302

 View more versions of this product

Catalog No. 17900902

Only null left
Explore available promotions

Description

Description

  • Made from anti-fatigue nitrile formulation
  • Clean with low endotoxin levels
  • Accelerator-free (No dithiocarbamates, thiurams or BMTs)
  • Sulfur-free
  • Ultra-low surfactant
  • Not made with natural rubber latex
  • Textured fingertips
  • Ambidextrous
  • Powder free
  • Low-dye white color
  • 12 in. (300 mm)
  • Double bagged
Specifications

Specifications

Compliant to ASTM and IEST standards
No
Yes
White
Partially Textured
0.15 mm
Yes
4.3 mil
Powder Free
Medium
6 mil
ISO 13485; ISO 9001
Double-Bagged
29 MPa
30.4 cm
EN 420
Class 10 (ISO 4)
2.5
Single-use
6 mil
Ambidextrous
Nitrile
0.11 mm
Controlled Environment Gloves
Non-sterile
0.15 mm
9302
HandPRO™ 9300
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions