missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ 9300 Series ULTRA Clean Class 10 Nitrile Gloves
Finger-textured clean class 10 gloves are made from accelerator-free and sulfur-free patented LOW DERMA™ technology nitrile, providing hand friendly protection with a noticeably better grip and low endotoxin levels for ISO 4 and up environments.
Supplier: Hourglass International™ HG9301
Description
- Made from anti-fatigue nitrile formulation
- Clean with low endotoxin levels
- Accelerator-free (No dithiocarbamates, thiurams or BMTs)
- Sulfur-free
- Ultra-low surfactant
- Not made with natural rubber latex
- Textured fingertips
- Ambidextrous Powder free
- Low-dye white color
- 12 in. (300 mm)
- Double bagged
Specifications
| Compliant to ASTM and IEST standards | |
| No | |
| Yes | |
| White | |
| Partially Textured | |
| 0.15 mm | |
| Yes | |
| 4.3 mil | |
| Powder Free | |
| Small | |
| 6 mil | |
| ISO 13485; ISO 9001 | |
| Double-Bagged | |
| 29 MPa | |
| 30.4 cm |
| EN 420 | |
| Class 10 (ISO 4) | |
| 2.5 | |
| Single-use | |
| 6 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.11 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.15 mm | |
| 9301 | |
| HandPRO™ 9300 | |
| 12 in. |