missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 9300 Series ULTRA Clean Class 10 Nitrile Gloves

Catalog No. 17900900
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17900900 X-Small
17900901 Small
17900902 Medium
17900903 Large
17900904 X-Large
17900905 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17900900 Supplier Hourglass International™ Supplier No. HG9300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Finger-textured clean class 10 gloves are made from accelerator-free and sulfur-free patented LOW DERMA™ technology nitrile, providing hand friendly protection with a noticeably better grip and low endotoxin levels for ISO 4 and up environments.

  • Made from anti-fatigue nitrile formulation
  • Clean with low endotoxin levels
  • Accelerator-free (No dithiocarbamates, thiurams or BMTs)
  • Sulfur-free
  • Ultra-low surfactant
  • Not made with natural rubber latex
  • Textured fingertips
  • Ambidextrous
  • Powder free
  • Low-dye white color
  • 12 in. (300 mm)
  • Double bagged

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards
Certifications/Compliance (Europe) EN 420
Chlorinated No
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 2.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Manufacturing/QMS Audit Standards ISO 13485; ISO 9001
Model 9300
Packaging Type Double-Bagged
Series HandPRO™ 9300
Tensile Strength 29 MPa
Length (English) 12 in.
Length (Metric) 30.4 cm
Show More Show Less