missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ Series 550A Controlled Environment Vinyl Gloves

Catalog No. 180401269
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
180401269 X-Large
180401266 Small
180401267 Medium
180401268 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 180401269 Supplier Hourglass International™ Supplier No. HG554

Smooth vinyl gloves with beaded cuff are suitable for Class 1,000/ISO 6 cleanrooms and higher.

  • Smooth, powder free with a beaded cuff
  • Not made with natural rubber latex; reduces risk of Type I latex allergy
  • Static dissipative ESD qualities
  • Clean class 1000 compatible
  • Double-Bagged

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, ASTM D5151-99, ASTM D5250-06, IEST-RP-CC005.4
Certifications/Compliance (Europe) EN 420
Chlorinated No
Cleanroom Class Class 1000 (ISO 6)
Accelerator Free No
AQL 2.5
Color Clear
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 3.1 mil
Finger Thickness (Metric) 0.08 mm
Hand Ambidextrous
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 3.1 mil
Thickness (Metric) 0.08 mm
Manufacturing/QMS Audit Standards ISO 9001:2008
Model 554
Packaging Type Double-Bagged
Series HandPRO™ Series 550A
Tensile Strength 11 MPa
Length (English) 9.5 in.
Length (Metric) 24.5 cm
Show More Show Less