missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ Series 550A Controlled Environment Vinyl Gloves
Smooth vinyl gloves with beaded cuff are suitable for Class 1,000/ISO 6 cleanrooms and higher.
Supplier: Hourglass International™ HG552
Description
- Smooth, powder free with a beaded cuff
- Not made with natural rubber latex; reduces risk of Type I latex allergy
- Static dissipative ESD qualities
- Clean class 1000 compatible
- Double-Bagged
Specifications
| FDA 21 CFR 177.2600, ASTM D5151-99, ASTM D5250-06, IEST-RP-CC005.4 | |
| No | |
| No | |
| Clear | |
| No Texture | |
| 0.08 mm | |
| Yes | |
| 3.1 mil | |
| Powder Free | |
| Medium | |
| 3.1 mil | |
| ISO 9001:2008 | |
| Double-Bagged | |
| 11 MPa | |
| 24.5 cm |
| EN 420 | |
| Class 1000 (ISO 6) | |
| 2.5 | |
| Single-use | |
| 3.1 mil | |
| Ambidextrous | |
| Vinyl | |
| 0.08 mm | |
| Cleanroom Gloves | |
| Non-sterile | |
| 0.08 mm | |
| 552 | |
| HandPRO™ Series 550A | |
| 9.5 in. |