missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Scientific Hotpack Glassware Washer Accessories
Accessories designed for use with Hotpack™ Undercounter, Freestanding and Vertical Stacking Glassware washers safeguard flasks, beakers, test tubes, bottles, Petri dishes, and more.
Supplier: SP Scientific 437240
Description
- Accessories maximize space, improve efficiency, and protect specialty glassware; use in standard open racks
- Bottom mesh inserts prevent small items from falling through
- Made of stainless steel for long life and durability
- Booster Pump for use with low pressure DI water supply below 18psi
Chemical Identifiers
| Washing Lab Glassware |
Specifications
| Stainless Steel | |
| Up to 16, 1L bottles | |
| Lab Glassware Washer | |
| 24 in. | |
| 24 in. x 24 in. | |
| 6 in. | |
| 24 in. | |
| 61 cm | |
| 2.2 kg |
| Bottle Basket Insert | |
| Washing Lab Glassware | |
| Fits Full rack, top or bottom | |
| 61 cm | |
| 24 in. x 24 in. x 6 in. | |
| 15 cm | |
| 24 in. | |
| 5 lb. | |
| Each |