Learn More
Thermo Scientific™ HOT POCKET Column Heaters, Eluent Preheater/Precooler and COOL POCKET Chiller
Thermo Scientific™ HOT POCKET Column Heaters, Eluent Preheater/Precooler and COOL POCKET Chiller offer column heating or cooling in a compact, efficient design.
$14,308.67
| Catalog Number | Mfr. No. | For Use With | Temperature (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With | Temperature (Metric) | Price | Quantity & Availability | ||||
|
92016150
|
Thermo Scientific™
92016150 |
Columns up to 150 mm Long | Ambient to 85°C |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Thermo Scientific™ HOT POCKET Column Heaters, Eluent Preheater/Precooler and COOL POCKET Chiller offer column heating or cooling in a compact, efficient design.
- Easy to install and use with a variety of column lengths up to 300mm (up to 150mm for short HOT POCKET model)
- Dual display of both actual and set point temperatures
- Soft, wrap-around sealing mantle fits directly onto the column
HOT POCKET Column Heaters
- Temperature range: Just above ambient to 85°C
- Temperature accuracy: ±2°C with ±0.1°C stability
- 24VAC, 25w Max.
COOL POCKET Column Chiller
- Temperature range: 5° to 55°C
- Temperature accuracy: ±2°C with ±0.1°C stability
- 15VDC, 20w Max.
Eluent Preheater/Precooler
- For preheating or precooling Mobile Phase before it enters column
- Use in temperatures above 50°C or below 15°C
- 0.005in. I.D.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.