missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Horizontal Large Gel Systems: Combs

Catalog No. FBSB2548
Change view
Click to view available options
Teeth Count:
12
20
24
28
36
Thickness (Metric) Teeth:
0.1 cm
0.15 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Teeth Count Thickness (Metric) Teeth
FBSB2548 36 0.1 cm
FBSB2543 24 0.15 cm
FBSB2542 24 0.1 cm
FBSB2541 20 0.15 cm
FBSB2545 28 0.15 cm
FBSB2537 12 0.15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FBSB2548 Supplier Fisherbrand™ Supplier No. A2 36C

For large gel systems

Specifications

For Use With (Equipment) Owl A2 and A5 Large Gel Electrophoresis System
Type Standard Comb
Gel Dimensions 25 x 20 cm
Teeth Count 36
Thickness (Metric) Teeth 0.1 cm
Volume (Fill) Metric 15 μL
Length (English) Gel 9.8 in.
Length (Metric) Gel 25 cm
Width (English) Gel 7.8 in.
Width (English) Teeth 0.13 in.
Width (Metric) Gel 20 cm
Width (Metric) Teeth 0.35 cm
Show More Show Less