missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Horizontal Large Gel Systems: Combs

Catalog No. FBSB2535
Change view
Click to view available options
Teeth Count:
12
16
20
24
28
32
36
8
Thickness (Metric) Teeth:
0.1 cm
0.15 cm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Teeth Count Thickness (Metric) Teeth
FBSB2535 8 0.15 cm
FBSB2546 32 0.1 cm
FBSB2543 24 0.15 cm
FBSB2534 8 0.1 cm
FBSB2549 36 0.15 cm
FBSB2542 24 0.1 cm
FBSB2548 36 0.1 cm
FBSB2544 28 0.1 cm
FBSB2538 16 0.1 cm
FBSB2539 16 0.15 cm
FBSB2536 12 0.1 cm
FBSB2541 20 0.15 cm
FBSB2545 28 0.15 cm
FBSB2547 32 0.15 cm
FBSB2537 12 0.15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. FBSB2535 Supplier Fisherbrand™ Supplier No. A2 8D

For large gel systems

Specifications

For Use With (Equipment) Owl A2 and A5 Large Gel Electrophoresis System
Type Standard Comb
Gel Dimensions 25 x 20 cm
Teeth Count 8
Thickness (Metric) Teeth 0.15 cm
Volume (Fill) Metric 165 μL
Length (English) Gel 9.8 in.
Length (Metric) Gel 25 cm
Width (English) Gel 7.8 in.
Width (English) Teeth 0.88 in.
Width (Metric) Gel 20 cm
Width (Metric) Teeth 2.25 cm
Show More Show Less