missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Gel Casting Accessories for HE 99X Max Submarine Units: Casting Trays

Catalog No. 361003904
Encompass
Change view
Click to view available options
Casting tray, 15 x 10cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
361003904 Casting tray, 15 x 10cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361003904 Supplier Hoefer™ Supplier No. HE95X 10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Hoefer HE 99X Max Submarine Electrophoresis Units

  • Casting trays can be combined with running trays for tape-free casting—includes foam gaskets

Specifications

For Use With (Equipment) HE99X Max Submarine Electrophoresis Unit
Type Casting Tray
Includes Foam gasket
Dimensions (L x W) 5.9 x 5.9 in. (15 x 10 cm)
Length (English) 5.9 in.
Length (Metric) 15 cm
Width (English) 5.9 in.
Width (Metric) 10 cm