missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Gel Casting Accessories for HE 99X Max Submarine Units: Casting Trays

Catalog No. 03500150
Encompass
Change view
Click to view available options
Length (Metric):
15 cm
20 cm
Width (Metric):
10 cm
15 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
03500150 15 cm 10 cm
03500152 20 cm 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03500150 Supplier Hoefer™ Supplier No. HFRHE95X10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Hoefer HE 99X Max Submarine Electrophoresis Units

  • Casting trays can be combined with running trays for tape-free casting—includes foam gaskets

Specifications

For Use With (Equipment) HE99X Max Submarine Electrophoresis Unit
Type Casting Tray
Includes Foam gasket
Dimensions (L x W) 5.9 x 5.9 in. (15 x 10 cm)
Length (English) 5.9 in.
Length (Metric) 15 cm
Width (English) 5.9 in.
Width (Metric) 10 cm