missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Combs for HE 99X Max Submarine Electrophoresis Unit

Catalog No. 03500139
Encompass
Change view
Click to view available options
No. of Wells:
10
15
20
30
Thickness (Metric):
0.1 cm
0.15 cm
0.3 cm
Type:
Backless Comb
Comb Back
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Thickness (Metric) Type
03500139 15 0.3 cm Backless Comb
03500146 - - Comb Back
03500135 10 0.15 cm Backless Comb
03500136 10 0.3 cm Backless Comb
03500143 30 0.1 cm Backless Comb
03500141 20 0.15 cm Backless Comb
03500138 15 0.15 cm Backless Comb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03500139 Supplier Hoefer™ Supplier No. HE91A153.0

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Comb back must be ordered separately (see ordering table)

Backless combs for use with Hoefer HE99X Max Submarine Electrophoresis Unit

Combs can be used interchangeably with a single comb back.

Specifications

For Use With (Equipment) HE99X Max Submarine Electrophoresis Unit
Type Backless Comb
No. of Wells 15
Thickness (English) 0.11 in.
Thickness (Metric) 0.3 cm
Volume (Fill) Metric 106.5 μL
Width (English) Well 0.27 in.
Width (Metric) Well 0.71 cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm