missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ SP Sepharose Fast Flow IEX Columns

Catalog No. 45000259
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
45000259 1 mL
45000294 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45000259 Supplier Cytiva Supplier No. 17505401
Only null left

Use for small-scale protein purifications Cytiva Life Sciences™ HiTrap™ SP Sepharose Fast Flow IEX Columns are strong cation exchanger columns for rapid separations either alone or connected in series.

  • Convenient for rapid separations either alone or connected in series
  • Designed for use with syringe, peristaltic pump or chromatographic system
  • High flowrates and good scale-up potential

Specifications

Description HiTrap SP FF
Diameter (English) Inner Column 0.2 in.
Flow Rate <4 mL/min.
For Use With (Application) For method scouting, group separations, sample concentration and sample clean-up of charged biomolecules
Content And Storage 4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol
Diameter (Metric) Inner Column 7 mm
Volume (Metric) 1 mL
Quantity 5 x 1 mL