missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Q Sepharose XL IEX Columns

Catalog No. p-4907651
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
Quantity:
5 x 1 mL
5 x 5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
45000295 1 mL 5 x 1 mL
45000296 5 mL 5 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45000295 Supplier Cytiva Supplier No. 17515801
Only null left

Optimized for fast, convenient small-scale protein capture

  • Designed for use wtih a syringe, peristaltic pump or chromatography system
  • For group separations, concentrations and sample cleanup
  • Convenient and affordable for fast, easy separations either alone or connected in series
  • High binding capacities with high flowrates

  • Media consists of long chains of dextran coupled to a robust, 6% highly cross-linked agarose matrix
  • Dextran chains increase the exposure of charged groups for high loading capacities

Specifications

Description HiTrap Q XL
Diameter (English) Inner Column 0.2 in.
Flow Rate <4 mL/min.
For Use With (Application) HiTrap Q XL are strong anion exchangers prepacked with Q Sepharose XL media, optimized for fast, convenient small-scale protein capture using ion exchange (IEX) chromatography.
Content And Storage 4°C to 30°C in 20% Ethanol
Diameter (Metric) Inner Column 7 mm
Volume (Metric) 1 mL
Quantity 5 x 1 mL