missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ IEX HP Prepacked Columns
Description
- Prepacked with Q or SP Sepharose High Performance
- Convenient and reproducible for fast, easy, high-performance separations either alone or connected in series
- Designed for use with syringe, peristaltic pump or chromatography system
- Pressure Max: 3 bar
- 1 and 5mL polypropylene columns
- Particle size: 24 to 44μm
- pH stability Working Range: 4 to 13
Q Sepharose (45-000-193, -194, 515)
- Ligand: Quaternary amine
- Ion Exchanger Type: Strong anion exchanger
- Ionic Capacity: 0.14 to 0.20mmol Cl-/mL
SP Sepharose (45-000-191, -192, -514)
- Ligand: Sulphopropyl
- Ion Exchanger Type: Strong cation exchanger
- Ionic Capacity: 0.15 to 0.20mmol H+/mL
- Bed Dimensions: 7 x 25mm
- Flow velocity: max 4mL/min.
5mL columns
- Bed Dimensions: 16 x 25mm
- Flow velocity: max 20mL/min.
Specifications
Specifications
| Description | HiTrap SP HP, 1 x 1 mL |
| Diameter (English) Inner Column | 0.2 in. |
| Flow Rate | <4 mL/min. |
| For Use With (Application) | HiTrap SP HP is a strong cation exchange chromatography column for high-resolution, small-scale protein purification. |
| Media Type | SP Sepharose HP |
| Content And Storage | 4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol |
| Diameter (Metric) Inner Column | 7 mm |
| Volume (Metric) | 1 mL |
| Quantity | Each |