missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ IEX HP Prepacked Columns

Catalog No. 45000194
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
Quantity:
5 Pk.
Each
Flow Rate:
<20 mL/min.
<4 mL/min.
Media Type:
Q Sepharose HP
SP Sepharose HP
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity Flow Rate Media Type
45000194 5 mL 5 Pk. <20 mL/min. Q Sepharose HP
45000191 1 mL 5 Pk. <4 mL/min. SP Sepharose HP
45000192 5 mL 5 Pk. <20 mL/min. SP Sepharose HP
45000193 1 mL 5 Pk. <4 mL/min. Q Sepharose HP
45000514 1 mL Each <4 mL/min. SP Sepharose HP
45000515 1 mL Each <4 mL/min. Q Sepharose HP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 45000194 Supplier Cytiva Supplier No. 17115401
Only null left

Use for high-resolution, small-scale protein purification. Cytiva Life Sciences™ HiTrap™ IEX HP Prepacked Columns are prepacked, ready-to-use Sepharose™ High Performance strong cation exchange columns.

 

  • Prepacked with Q or SP Sepharose High Performance
  • Convenient and reproducible for fast, easy, high-performance separations either alone or connected in series
  • Designed for use with syringe, peristaltic pump or chromatography system
  • Pressure Max: 3 bar
  • 1 and 5mL polypropylene columns
Media:
  • Particle size: 24 to 44μm
  • pH stability Working Range: 4 to 13

 

Q Sepharose (45-000-193, -194, 515)

  • Ligand: Quaternary amine
  • Ion Exchanger Type: Strong anion exchanger
  • Ionic Capacity: 0.14 to 0.20mmol Cl-/mL

SP Sepharose (45-000-191, -192, -514) 

  • Ligand: Sulphopropyl
  • Ion Exchanger Type: Strong cation exchanger
  • Ionic Capacity: 0.15 to 0.20mmol H+/mL
1mL columns
  • Bed Dimensions: 7 x 25mm
  • Flow velocity: max 4mL/min.

5mL columns
  • Bed Dimensions: 16 x 25mm
  • Flow velocity: max 20mL/min.

 

Specifications

Description HiTrap Q HP, 5 x 5 mL
Diameter (English) Inner Column 0.2 in.
Flow Rate <20 mL/min.
For Use With (Application) HiTrap SP HP and HiTrap Q HP are prepacked, ready to use cation and anion exchange columns for method scouting, group separations, sample concentration and sample clean-up of charged biomolecules
Media Type Q Sepharose HP
Content And Storage 4°C to 30°C in 20% Ethanol
Diameter (Metric) Inner Column 16 mm
Volume (Metric) 5 mL
Quantity 5 Pk.