missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Capto™ Q ImpRes IEX Columns

Catalog No. p-4907650
Change view
Click to view available options
Quantity:
5 x 1 mL
5 x 5 mL
Flow Rate:
<20 mL/min.
<4 mL/min.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Flow Rate
45002521 5 x 5 mL <20 mL/min.
45002520 5 x 1 mL <4 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45002521 Supplier Cytiva Supplier No. 17547055
Only null left

High-throughput medium for intermediate and polishing protein purification

  • Combined properties of high binding capacity, high flow rate and low back pressure reduces process cycle times and improves productivity at process scale
  • Rigid agarose matrix enables high bed heights and purification of viscous samples at high flow rates
  • Screening of selectivity, binding and elution conditions, as well as small scale purifications
  • Strong quartenary amine anion exchanger

Specifications

Description HiTrap Capto Q ImpRes, 5 x 5 mL
Flow Rate <20 mL/min.
For Use With (Application) HiTrap Capto Q ImpRes chromatography column is packed with a strong anion exchange modern resin for high resolution, small-scale protein purification.
Content And Storage 4°C to 30°C in 20% Ethanol
Diameter (Metric) Inner Column 7 mm
Volume (Metric) 5 mL
Quantity 5 x 5 mL