missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Capto™ Q IEX Columns

Catalog No. p-3676433
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
Quantity:
5 x 1 mL
5 x 5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
45000003 5 mL 5 x 5 mL
45000002 1 mL 5 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45000003 Supplier Cytiva Supplier No. 11001303
Only null left

Strong quaternary ammonium (Q) anion exchanger

  • High-throughput medium for capture and intermediate purification
  • For process-scale purification
  • Combined properties of high binding capacity, high flowrate and low back-pressure properties reduce process cycle times and improve productivity
  • Rigid agarose matrix enables high bed heights and purification of viscous samples at high flowrates
  • High dynamic binding capacity is achieved through dextran surface extender coating on the agarose matrix

Specifications

Description HiTrap Capto Q
Column Material Polypropylene
Diameter (English) Inner Column 0.6 in.
Matrix Highly cross-linked agarose with dextran surface extender
Flow Rate <20 mL/min.
For Use With (Application) HiTrap Capto Q chromatography column is prepacked with a strong anion exchange modern resin for small scale protein purification.
Ligand Type Quaternary amine
Content And Storage 4°C to 30°C in 20% Ethanol
Diameter (Metric) Inner Column 16 mm
Volume (Metric) 5 mL
Particle Size 90 μm (d50V)
pH 2 to 12
Quantity 5 x 5 mL
Show More Show Less