missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Capto DEAE IEX Columns

Catalog No. p-4907698
Change view
Click to view available options
Volume (Metric):
5 mL
Quantity:
5 x 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
45001526 5 mL 5 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45001526 Supplier Cytiva Supplier No. 28916540
Only null left

Weak diethylaminoethyl anion exchanger.

  • High-throughput medium for capture and intermediate purification
  • For process-scale purification
  • Combined properties of high binding capacity, high flowrate and low back-pressure properties reduce process cycle times and improve productivity
  • Rigid agarose matrix enables high bed heights and purification of viscous samples at high flowrates
  • High dynamic binding capacity is achieved through dextran surface extender coating on the agarose matrix

Specifications

Description HiTrap Capto DEAE
Column Material Polypropylene
Diameter (English) Inner Column 0.63 in.
Matrix Highly cross-linked agarose with dextran surface extender
Flow Rate <20 mL/min.
For Use With (Application) HiTrap Capto DEAE is a weak anion exchanger prepacked with BioProcess Capto resins for screening and small-scale protein purifications using ion exchange chromatography (IEX).
Ligand Type Diethylaminoethyl
Content And Storage 4°C to 30°C in 20% Ethanol
Diameter (Metric) Inner Column 16 mm
Volume (Metric) 5 mL
Particle Size 90 μm (d50V)
pH 2 to 9
Quantity 5 x 5 mL
Show More Show Less