missing translation for 'onlineSavingsMsg'
Learn More

Cytiva His MultiTrap™ TALON™

Catalog No. 45002393
Change view
Click to view available options
Quantity:
4/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45002393 4/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45002393 Supplier Cytiva Supplier No. 29000596

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For high-throughput screening of histidine-tagged proteins from clarified cell lysates

Prepacked 96-well plate for expression screening and small-scale parallel purification of histidine-tagged proteins

Specifications:

  • Ligand - TALON Superflow Cobalt-IMAC
  • Matrix - Cross-linked agarose, 6%
  • Particle size -     60 to 160μm
  • Binding Capacity/mL - Up to 20 mg histidine-tagged protein
  • pH stability working range - 3 to 12
  • No of wells: 96
  • Material - Polypropylene (PP) and polyethylene (PE)
  • Dimensions - 127.8 x 85.5 x 30.6 mm
  • Complete packsize - 4 x 96-well filter plates
  • Volume - 50μL

Specifications

Quantity 4/Pk.
For Use With (Application) For High Throughput Screening of Histidine-Tagged Proteins From Clarified Cell Lysates
Storage Requirements 4°C to 8°C
Binding Capacity Up to 20 mg Histidine-tagged Protein
Product Type His MultiTrap Talon prepacked Column
Particle Size 60 to 160 μm
Material Polypropylene, Polyethylene
Matrix 6% Cross-Linked Agarose
pH Range 3 to 12
Ligand Type Talon Superflow Cobalt-IMAC