missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiPrep™ SP XL 16/10 Column

Catalog No. 45002067
Change view
Click to view available options
Volume (Metric):
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
45002067 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45002067 Supplier Cytiva Supplier No. 28936540

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provide fast, preparative separations of proteins and other biomolecules

  • Strong cation exchanger prepacked column for initial capture of proteins and other biomolecules with IEX chromatography
  • Compatible with simple pump-based configurations and other chromatography systems such as AKTA design
  • Optimized for reliable, reproducible separations
  • High loading capacity and fast purifications
  • Rapid initial capture of proteins from start material

Specifications

Description HiPrep SP XL 16/10
Diameter (English) Inner Column 0.6 in.
Flow Rate 2 to 10 mL/min.
For Use With (Application) HiPrep SP XL 16/10 is a strong cation exchanger prepacked with SP Sepharose XL columns for inital capture of proteins and other biomoleculs with ion exchange (IEX) chromatography.
Content And Storage 4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol
Diameter (Metric) Inner Column 16 mm
Volume (Metric) 20 mL
Quantity 20 mL