missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Highly Reusable Full-Finger Nylon Glove Liners
Highly Reusable Full-Finger Nylon Glove Liners are constructed of 100% nylon and can withstand up to 30 washes without shrinkage.
$43.15 - $50.91
Specifications
| Coating Material | Uncoated |
|---|---|
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Material | Nylon |
Description
- 100% continuous nylon filament construction is thin and comfortable
- Full finger design offers protection for those with severe glove sensitivities
- Launderable up to 30 times without any signs of shrinkage
- Color-coded hems for easy size identification
- Made in the USA
- Category II for particulates
Specifications
| Uncoated | |
| Reusable | |
| Nylon | |
| Full | |
| Knit |
| White | |
| Ambidextrous | |
| Nylon Glove Liner | |
| Critical Environments, Cleanrooms, and Electronics Assembly | |
| M555 |