missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Highly Reusable Full-Finger Nylon Glove Liners
Highly Reusable Full-Finger Nylon Glove Liners are constructed of 100% nylon and can withstand up to 30 washes without shrinkage.
Supplier: Wells Lamont™ M555M
Description
- 100% continuous nylon filament construction is thin and comfortable
- Full finger design offers protection for those with severe glove sensitivities
- Launderable up to 30 times without any signs of shrinkage
- Color-coded hems for easy size identification
- Made in the USA
- Category II for particulates
Specifications
| Uncoated | |
| Reusable | |
| Nylon | |
| Medium | |
| Critical Environments, Cleanrooms, and Electronics Assembly | |
| Red |
| White | |
| Ambidextrous | |
| Nylon Glove Liner | |
| Full | |
| Knit | |
| M555 |