missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ High Temperature Thermoseal Septa
Specifications
Specifications
| Diameter (Metric) Inner | 18 mm |
| Color | Burnt Orange |
| Material | PTFE/Silicone |
| No. per Pack | 100 |
| Temperature Range (Metric) | Temperature limit 260°C |
| Thickness (English) | 0.06 in. |
| For Use With (Equipment) | 22 mL Vial |