missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ High Temperature Thermoseal Septa

Catalog No. 111010480
Change view
Click to view available options
Diameter (Metric) Inner:
13 mm
18 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111010480 18 mm
111010847 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010480 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA27195

Septa may be used in headspace solid-phase microextraction (SPME) (lyophilized aqueous extract)

Specifications

Diameter (Metric) Inner 18 mm
Color Burnt Orange
Material PTFE/Silicone
No. per Pack 100
Temperature Range (Metric) Temperature limit 260°C
Thickness (English) 0.06 in.
For Use With (Equipment) 22 mL Vial